Bugle Head Self Drilling Screws
Steel zinc plated yellow bugle head H
SCR-DRYWL-DTIP-CS-H2-(ZNY)-3.5/6GX45
Art.-no.
018973545
EAN 4050641316806
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Tapping screw thread with selfdrilling tip.
Product information
Datasheets(X)
Application area
For screwing gypsum plasterboard to metal profiles with a thickness of 0.75 - 2.25 mm.
Nominal diameter (d) | 3.5 mm |
Length (l) | 45 mm |
Internal drive | H2 |