Dry sanding disc hook and loop
Dry sand paper disc hook and loop SPEED
DSPAP-HOKLP-SPEED-P80-D150MM
Art.-no. 0577943008
EAN 4068362134500
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Self-sharpening ceramic grain delivers faster cut rates and longer disc life
High removal rate with advanced ceramic grain technology
High stock removal with consistent cut and reduced heat build-up
Can be used for a universal range of applications and materials
• Designed for demanding applications and professional use
• Sanding of coatings, paints and surface impurities
• Sanding uneven edges of repaired surfaces
• Levelling and smoothing body and primer fillers
• Keying of old and new paint systems
Specification:
• Backing Material (Paper Type): Cwt latex paper
• Abrasive Grain Type: Ceramic grain
• Scattering: Semi-open scattering
• Coating: Stearate coating
High stock removal with consistent cut and reduced heat build-up
Can be used for a universal range of applications and materials
• Designed for demanding applications and professional use
• Sanding of coatings, paints and surface impurities
• Sanding uneven edges of repaired surfaces
• Levelling and smoothing body and primer fillers
• Keying of old and new paint systems
Specification:
• Backing Material (Paper Type): Cwt latex paper
• Abrasive Grain Type: Ceramic grain
• Scattering: Semi-open scattering
• Coating: Stearate coating
Product information
Datasheets(X)
Diameter (Ø) | 150 mm |
Grid size | 80 |
Hole pattern | Unpunched |
Adhesive system | Hook and loop |
Material of abrasive medium | Ceramic grain |