Longlife lamella flap disc for stainless steel
Lamella flap disc Longlife for stainless steel
FLPDISC-LL-A2-CG-DOMED-BR16-G60-D100
Register now and access more than 20,000 products
For freehand grinding with electric or pneumatic angle grinders.
Circumferential speed max. 80 m/s
Free of iron, chlorine and sulphur (≤ 0.1%)
High-performance abrasive cloth (robust polyester fabric) with additional active grinding coating layer (Top Size coating)
Specially coated active grinding ceramic abrasive grain
Robust backing disc made from glass fabric
Compared to conventional flap discs:
- Up to four times longer service life
- Extremely high rate of material removal
- Finer and more uniform surface quality
High-performance abrasive cloth (ceramic abrasive grain with grinding-active topcoat)
- Extremely long service life
- Extremely high rate of material removal
- Extremely cool grinding
- No material discolouration
- Self-sharpening
Use appropriate protective clothing, e.g. safety goggles, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.
For freehand grinding with electric or pneumatic angle grinders.
Clear and correct disc storage
Dry, at +20°C room temperature.
Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools).
Datasheets(X)
Ideal for the processing of stainless steel, high-alloy steels, nickel-based alloys and titanium alloys
Stainless steel sheets, non-alloyed stainless steels, alloyed and highly alloyed steels, rust- and acid-proof steels, chrome-nickel steels
Used for sanding edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Diameter (Ø) | 100 mm |
Drill hole | 16 mm |
Grid size | 60 |
Design | Domed |
Material of carrier disc | Glass fabric |
Max. rotation speed | 15300 rpm |
Material of abrasive medium | Ceramic grain |