Lamella Fan Grinding Disc Long Life
Lamella flap disc zirconium convex 6 degree
FLPDISC-ZC-FLAT-PLATE-DOMED-G80-D100
Register now and access more than 20,000 products
- Suitable for both edge and surface grinding due to the low 6° flap angle.
- High material removal rates.
- Considerably longer service life due to unique flap formation.
- No need for additional backing discs.
- High quality zirconium corundum abrasive.
Datasheets(X)
Removal of weld seams and burrs. Finish grinding, rust, heat tinting and oxidation removal, metalworking, steel construction.
Diameter (Ø) | 100 mm |
Drill hole | 16 mm |
Grid size | 80 |
Material of carrier disc | Glass fabric |
Max. rotation speed | 15300 rpm |
Material of abrasive medium | Zirconium conrundum |