Small abrasives mini fibre disc
Small grinding media mini fibre disc
FBRDISC-MINI-ZC-G80-D75MM
ZEBRA
Register now and access more than 20,000 products
Rugged polyester cloth
High tear resistance
Special manufacturing method: An additional ply of a special fleece material is applied (laminated) to the back of the discs under pressure and heat
- Additional strength and stability of the discs
- Longer service life and improved sanding performance than with typical mini fibre discs on the market
For use on pneumatic rod grinders (angled down), flexible shafts.
Discs ∅ 75 mm can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder.
Datasheets(X)
For machining welding seams, surface sanding, removing lacquer and paint, sharpening tools, dressing and smoothing, deburring, edge and finish machining, derusting, especially in hard-to-reach places.
Materials to be processed:
Especially for stainless steels, chrome and nickel alloys. Alloyed and unalloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics and wood.
Diameter (Ø) | 75 mm |
Design | Compatible with 3M Roloc system |
Grid size | 80 |
Material of abrasive medium | Zirconium conrundum |
Max. rotation speed | 20000 rpm |
Recommended rotation speed | 12000 rpm |
Material to be processed | Stainless steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!