Synthetic corundum vulcanised fibre disc
Vulcanised fibre disc normal corundum
FBRDISC-G36-100X16MM
Register now and access more than 20,000 products
22 mm hole with cross recess
Backing material made of vulcanised fibre
- Grain size 16–50: 0.8 mm
- Grain size 60–120: 0.6 mm
Highly elastic full synthetic resin bonding
Long service life
Electrostatic scattering
Consistent removal rates
General working and safety instructions
- Only use fibre discs with approved, undamaged support plates
- The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate
- Plunge-cut grinding is not permitted
- Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.
- Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor
- Store in original packaging at 18-22°C and 45-60% relative air humidity
Note
100 mm diameter disc has a 16 mm centre hole without cross recess
Recommended rotation speed provides the user with peak removal rate and optimal longevity of the disc
Datasheets(X)
For use on hand-guided pneumatic or electric angle grinders with circumferential speed of up to 80 m/s in conjunction with a backing pad
Edge and surface grinding on flat and curved parts
- Grain size 16-40: Levelling welding seams, spot-welding points, brazing seams. Deburring work on sheet, cast and forged metal parts. Grinding off sprues
- Grain size 40-80: Smoothing of butt welds, edge breakage work and bare grinding of sheet and other metal surfaces
- Grain size 40-120: Derusting, grinding off old paint layers, fine sanding in vehicle repair
Materials to be processed
Steel, non-ferrous metals, cast metal and aluminium alloys
Diameter (Ø) | 100 mm |
Bore diameter | 16 mm |
Grid size | 36 |
Max. rotation speed | 15300 rpm |
Recommended rotation speed | 9500 rpm |
Backing material | Vulcanised fibre |
Material of abrasive medium | Aluminium oxide (corundum) |
Colour of disc | Brown |
Adhesive base | Synthetic resin |
Type | Vulcanised fibre grinding disc |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!