Vulcanised fibre discs, Topsize zirconia alumina
Vulcanised fibre disc, zirconium corundum Topsize
FBRDISC-ZC-G36-D180X22,23MM
Register now and access more than 20,000 products
22 mm hole with cross slot
Carrier material made from vulcanised fibre
- Grain size 16-50: 0.8 mm
- Grain 60-120: 0.6 mm
Electrostatic dispersion
Consistent removal rates
Topsize coating (= specialised zirconia alumina with cooling multi-bonding and grinding fillers) and highly elastic fully synthetic resin bonding
- Aggressive grinding performance
- Cool grinding – no tarnishing of the workpiece
- Long service life
- Low noise levels
- Effective self-sharpening effect of the grinding grain
General working and safety instructions
- Only use fibre discs with approved, undamaged support plates
- The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate
- Plunge-cut grinding is not permitted
- Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.
- Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor
- Store in original packaging at 18-22°C and 45-60% relative air humidity
Datasheets(X)
For use on hand-held pneumatic or electric angle grinders with circumferential speed of up to 80 m/s in conjunction with a support plate
Edge and surface grinding on flat and curved components:
- Grain size 16-40: Levelling welding seams, spot-welding points, brazing seams etc. Deburring work on sheet, cast and forged metal parts. Grinding off sprues
- Grain size 40-80: Smoothing of butt welds, edge breakage work and bare grinding of metal sheets and other metal surfaces.
- Grain size 40-120: Derusting, grinding off old paint layers, fine sanding in car repairs
Materials to be processed:
Corrosion resistant and highly heat-resistant steels (stainless steel), carbon steels, forged steel, non-ferrous metals, chrome and nickel alloys and grey cast iron
Diameter (Ø) | 180 mm |
Bore diameter | 22.23 mm |
Grid size | 36 |
Backing material | Vulcanised fibre |
Material of abrasive medium | Zirconium conrundum |
Colour of disc | Turquoise blue |
Adhesive base | All-synthetic resin |