CERALINE vulcanised fibre disc
Vulcanised fibre disc CERALINE
FBRDISC-CG-G60-D178X22,23MM
CERALINE
Register now and access more than 20,000 products
Extremely high and very fast material removal rate with cool grinding
High-performance sanding grain and active grinding top layer
Very long service life and low contact pressure
High-performance ceramic abrasive grain
- Use fibre discs only with approved support plates that are in proper working condition.
- Work only with appropriate protective equipment, such as safety glasses, gloves, hearing protection etc.
- Do not store in sunlight, near heat sources, in damp places or on floors.
- Store in the original packaging at 18 - 22°C and 45 - 60% relative humidity.
- Free of iron, chlorine and sulphur (≤ 0.1%)
Datasheets(X)
- For use on hand-held pneumatic or electric angle grinders up to max. 80 m/s circumferential speed in conjunction with a support plate.
- For sanding edges and surfaces, for weld seam preparation and post-processing, for dressing and smoothing.
- For stainless steel; rust, acid and heat-resistant steels (high-alloyed); steel and aluminium
Diameter (Ø) | 178 mm |
Bore diameter | 22.23 mm |
Grid size | 60 |
Max. rotation speed | 8500 rpm |
Recommended rotation speed | 5300 rpm |
Backing material | Vulcanised fibre |
Material of abrasive medium | Ceramic grain |
Colour of disc | Red/brown |
Adhesive base | All-synthetic resin with grinding-active additives |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!