Fleece Segmented Grinding Disc For direct use on angle grinders
Fleece lamella flap disc
SNDDISC-NYLFLC-COARSE-125X22,23
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For cleaning and polishing unalloyed and high-alloy steels, aluminium and non-ferrous metals
- Free of iron, chlorine and sulphur (≤ 0.1%)
- Extra-reinforced nylon sanding fleece with needled-through fabric carrier
- Robust glass fabric carrier disc
- Long service life thanks to segment arrangement
- Compact design for intensive grinding
- No change in shape during grinding
- No clogging
- Cooler grinding (low working temperature)
- No additional support plate required
Product information
Datasheets(X)
Application area
- Used for grinding surfaces and edges, dressing and smoothing, deburring and for weld seam machining.
- For cleaning and polishing non-alloyed and high-alloy steels, aluminium and non-ferrous metals.
- Removing oxide films and tempering colours following welding and after plasma cutting of stainless steel sheets.
- Removing surface defects (minor scratches).
- For preparing surface to be painted, for removing paint and rust.
Diameter (Ø) | 125 mm |
Drill hole | 22.23 mm |
Colour | Brown |
Design | Coarse |
Grid size | 100 |
Max. rotation speed | 12200 rpm |