Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Nylon abrasive Ultra-Fine S

Nylon sanding fleece ultra fine S
SNDFLC-ROLL-GREY-P800-115MMX10M

Art.-no. 0585805801
EAN 4053479066356

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Highly flexible nylon hand sanding fleece for cleaning surfaces (derusting) and matting new parts, old paint and aluminium. For optimum use in critical areas like folds, corners, recesses or other sharp corners and edges and on interior body parts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Sanding reaction primers and primer fillers as well as 2-component filler primers

  • Touching up flaws in the cover coat, e.g. orange peel effect etc.

  • Roughening of intermediate spaces when painting trim strips

  • Removing spots when applying coats of paint

  • Roughening of thermoplastics

  • Fine sanding of GFRP parts


Touch-up paintwork


Roughening of surfaces adjacent to repair locations to absorb the edge of the spray and for perfect blending (particularly for two-coat metallic paintwork)

Width

115 mm

Length

10 m

Grid size

800

Colour

Grey

Material

Nylon (polyamide)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information