Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rubber Eraser Waterbased

Sheet eraser for DBS 3600
SHTERSR-RBR-(F.DBS3600-07033600)-D105MM

Art.-no. 0585910
EAN 4045989803965

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For fast and easy removal of films, stickers and adhesive residues on metallic and paint surfaces.

Fast material removal


  • Contact surface twice as large (w = 30 mm) as that of a conventional film rubber

  • High rotation speed possible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Removal of films, stickers and adhesive residues on metallic and paint surfaces.

Outer diameter

105 mm

Can be used with adapter

23 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information