Machine tap assortment Steel blind hole M3-M12, 14 pieces
Screw tap cass. blue ring blind hole 14 pcs Syska
MATAP-SORT-GRNDHO-BLUE-(M3-M12)-14PCS
ZEBRA
Register now and access more than 20,000 products
Twist drill bit
- Optimised cross thinning for 20 % lower infeed force as well as quicker progress and a more gentle way of working
- Optimised split point for precise tapping without centring, even on curved surfaces
- Very precise point grinding for precise boreholes
- Vaporised surface for excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits
Machine tap
- Rake precisely tailored to steel materials
- Optimised microgeometry and angled threaded part for high process reliability and a longer service life compared to similar machine taps
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads
- For further information, please refer to the individual products.
Datasheets(X)
Number of pieces in assortment/set | 14 PCS |
Material to be processed | Steel |
Quality | ZEBRA-Premium |
Hole type | Blind hole ≤ 2.5xD |
Cutting material | HSCo |
Surface | Plain |
Suitable for machine type | Milling/drill center |
Cutting values | ||||||||||||
For M2-M3 | ||||||||||||
Material designation | Tensile strength | M2 | M2.5 | M3 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | < 850 N/mm² | 15 | 20 | 1273 | 1592 | 0,40 | 1019 | 1273 | 0,50 | 849 | 1061 | 0,50 |
Unalloyed quenched and tempered steels | < 850 N/mm² | 15 | 20 | 1273 | 1592 | 0,40 | 1019 | 1273 | 0,50 | 849 | 1061 | 0,50 |
Low-alloy quenched and tempered steels | < 850 N/mm² | 15 | 20 | 1273 | 1592 | 0,40 | 1019 | 1273 | 0,50 | 849 | 1061 | 0,50 |
Unalloyed quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 1273 | 1592 | 0,40 | 1019 | 1273 | 0,50 | 849 | 1061 | 0,50 |
Low-alloy quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 1273 | 1592 | 0,40 | 1019 | 1273 | 0,50 | 849 | 1061 | 0,50 |
Alloyed quenched and tempered steels | < 1,200 N/mm² | 6 | 8 | 1273 | 1592 | 0,40 | 1019 | 1273 | 0,50 | 849 | 1061 | 0,50 |
Nitriding steels | < 1,200 N/mm² | 6 | 8 | 1273 | 1592 | 0,40 | 1019 | 1273 | 0,50 | 849 | 1061 | 0,50 |
Tool steels | < 1,200 N/mm² | 6 | 8 | 1273 | 1592 | 0,40 | 1019 | 1273 | 0,50 | 849 | 1061 | 0,50 |
High-speed steels | < 1,200 N/mm² | 6 | 8 | 1273 | 1592 | 0,40 | 1019 | 1273 | 0,50 | 849 | 1061 | 0,50 |
For M4-M6 | ||||||||||||
Material designation | Tensile strength | M4 | M5 | M6 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | < 850 N/mm² | 15 | 20 | 637 | 796 | 0,70 | 509 | 637 | 0,80 | 424 | 531 | 1,00 |
Unalloyed quenched and tempered steels | < 850 N/mm² | 15 | 20 | 637 | 796 | 0,70 | 509 | 637 | 0,80 | 424 | 531 | 1,00 |
Low-alloy quenched and tempered steels | < 850 N/mm² | 15 | 20 | 637 | 796 | 0,70 | 509 | 637 | 0,80 | 424 | 531 | 1,00 |
Unalloyed quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 637 | 796 | 0,70 | 509 | 637 | 0,80 | 424 | 531 | 1,00 |
Low-alloy quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 637 | 796 | 0,70 | 509 | 637 | 0,80 | 424 | 531 | 1,00 |
Alloyed quenched and tempered steels | < 1,200 N/mm² | 6 | 8 | 637 | 796 | 0,70 | 509 | 637 | 0,80 | 424 | 531 | 1,00 |
Nitriding steels | < 1,200 N/mm² | 6 | 8 | 637 | 796 | 0,70 | 509 | 637 | 0,80 | 424 | 531 | 1,00 |
Tool steels | < 1,200 N/mm² | 6 | 8 | 637 | 796 | 0,70 | 509 | 637 | 0,80 | 424 | 531 | 1,00 |
High-speed steels | < 1,200 N/mm² | 6 | 8 | 637 | 796 | 0,70 | 509 | 637 | 0,80 | 424 | 531 | 1,00 |
For M8-M12 | ||||||||||||
Material designation | Tensile strength | M8 | M10 | M12 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | < 850 N/mm² | 15 | 20 | 318 | 398 | 1,30 | 255 | 318 | 1,50 | 212 | 265 | 1,80 |
Unalloyed quenched and tempered steels | < 850 N/mm² | 15 | 20 | 318 | 398 | 1,30 | 255 | 318 | 1,50 | 212 | 265 | 1,80 |
Low-alloy quenched and tempered steels | < 850 N/mm² | 15 | 20 | 318 | 398 | 1,30 | 255 | 318 | 1,50 | 212 | 265 | 1,80 |
Unalloyed quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 318 | 398 | 1,30 | 255 | 318 | 1,50 | 212 | 265 | 1,80 |
Low-alloy quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 318 | 398 | 1,30 | 255 | 318 | 1,50 | 212 | 265 | 1,80 |
Alloyed quenched and tempered steels | < 1,200 N/mm² | 6 | 8 | 318 | 398 | 1,30 | 255 | 318 | 1,50 | 212 | 265 | 1,80 |
Nitriding steels | < 1,200 N/mm² | 6 | 8 | 318 | 398 | 1,30 | 255 | 318 | 1,50 | 212 | 265 | 1,80 |
Tool steels | < 1,200 N/mm² | 6 | 8 | 318 | 398 | 1,30 | 255 | 318 | 1,50 | 212 | 265 | 1,80 |
High-speed steels | < 1,200 N/mm² | 6 | 8 | 318 | 398 | 1,30 | 255 | 318 | 1,50 | 212 | 265 | 1,80 |
For M14-M20 | ||||||||||||
Material designation | Tensile strength | M14 | M16 | M20 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | < 850 N/mm² | 15 | 20 | 182 | 227 | 2,00 | 159 | 199 | 2,00 | 127 | 159 | 2,50 |
Unalloyed quenched and tempered steels | < 850 N/mm² | 15 | 20 | 182 | 227 | 2,00 | 159 | 199 | 2,00 | 127 | 159 | 2,50 |
Low-alloy quenched and tempered steels | < 850 N/mm² | 15 | 20 | 182 | 227 | 2,00 | 159 | 199 | 2,00 | 127 | 159 | 2,50 |
Unalloyed quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 182 | 227 | 2,00 | 159 | 199 | 2,00 | 127 | 159 | 2,50 |
Low-alloy quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 182 | 227 | 2,00 | 159 | 199 | 2,00 | 127 | 159 | 2,50 |
Alloyed quenched and tempered steels | < 1,200 N/mm² | 6 | 8 | 182 | 227 | 2,00 | 159 | 199 | 2,00 | 127 | 159 | 2,50 |
Nitriding steels | < 1,200 N/mm² | 6 | 8 | 182 | 227 | 2,00 | 159 | 199 | 2,00 | 127 | 159 | 2,50 |
Tool steels | < 1,200 N/mm² | 6 | 8 | 182 | 227 | 2,00 | 159 | 199 | 2,00 | 127 | 159 | 2,50 |
High-speed steels | < 1,200 N/mm² | 6 | 8 | 182 | 227 | 2,00 | 159 | 199 | 2,00 | 127 | 159 | 2,50 |
For M24-M30 | |||||||||
Material designation | Tensile strength | M24 | M30 | ||||||
vc | n | f | n | f | |||||
from | to | from | to | from | to | ||||
Steels | |||||||||
General structural steels | < 850 N/mm² | 15 | 20 | 106 | 133 | 3,00 | 85 | 106 | 3,50 |
Unalloyed quenched and tempered steels | < 850 N/mm² | 15 | 20 | 106 | 133 | 3,00 | 85 | 106 | 3,50 |
Low-alloy quenched and tempered steels | < 850 N/mm² | 15 | 20 | 106 | 133 | 3,00 | 85 | 106 | 3,50 |
Unalloyed quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 106 | 133 | 3,00 | 85 | 106 | 3,50 |
Low-alloy quenched and tempered steels | < 1,000 N/mm² | 10 | 15 | 106 | 133 | 3,00 | 85 | 106 | 3,50 |
Alloyed quenched and tempered steels | < 1,200 N/mm² | 6 | 8 | 106 | 133 | 3,00 | 85 | 106 | 3,50 |
Nitriding steels | < 1,200 N/mm² | 6 | 8 | 106 | 133 | 3,00 | 85 | 106 | 3,50 |
Tool steels | < 1,200 N/mm² | 6 | 8 | 106 | 133 | 3,00 | 85 | 106 | 3,50 |
High-speed steels | < 1,200 N/mm² | 6 | 8 | 106 | 133 | 3,00 | 85 | 106 | 3,50 |
Key |
vc = cutting speed [m/min] |
f = feed [mm/r] |
n = rotation speed [rpm] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.