Cutting disc for steel
Cutting disc for steel REDSTRIPE
CUTDISC-BLUE-ST-SR-TH1,0-BR22,23-D115MM
REDSTRIPE
Register now and access more than 20,000 products
Optimum cutting capacity with long service life
High break resistance
Meets maximum safety requirements
Meets the maximum safety requirements in accordance with the EN 12413 European standard
EN 12413 European standard
Datasheets(X)
Used to cut solid materials, pipes, profiles and metal sheets.
Diameter | 115 mm |
Thickness | 1 mm |
Drill hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 80 m/s |