Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Alumina Zirconia Linishing Belts

Fabric sanding belt zirconium pn/el-grinding file
SANDING BELT ZIRC/AL.OX 50X915 120G

Art.-no. 0672940012
EAN 4050641630513

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High tear resistant belt with high stock removal rate for working on steel and stainless steel
  • High edge stiffness

  • Suitable for steel, stainless steel and steel alloys

  • Alumina Zirconia Grain

  • Resin bonding agent

  • Semi-open coating

  • Abrasive cloth, waterproof backing

Notice

Belts are directional. Please follow arrows on back of belts when using.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

De-burring, edge breaking, grinding smooth weld seams and joints in difficult to reach areas. Surface grinding of soldered and welded points on steel.

Width x length

50 mm x 915 mm

Grid size

120

Material of abrasive medium

Aluminum Zirconium

Backing material

Y-polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information