Bristle disc
Bristle disc
CLNBRSH-BRISTLEDISC-GREEN-G50-D75
Register now and access more than 20,000 products
Cast from one piece
- No bristles become detached
- Controlled and quiet work
Unique, tough "CUBITRON" (ceramic abrasive grain)
High cutting performance, aggressive and extremely long service life without intense grinding pressure
Suitable for up to 25,000 rpm
Can be used on virtually all hand-operated machines
High level of consistent efficiency right until the entire disc is completely worn
Saves money
Tool-free quick-change mounting systems for Ø 50 mm and Ø 75 mm
Simple, quick mounting
Integrated M14 thread for Ø 115 mm
No special support plate required
6 mm adaptor for 75 mm diameter discs 0586 578 02.
Datasheets(X)
For removing tough, thick and thin deposits such as paint, rust, scale, adhesive areas, gasket residues, coatings or dirt on all types of metal, as well as for cleaning concrete, natural stone, wood and plastics
Diameter (Ø) | 75 mm |
Tool holding device | 3M Roloc system |
Colour | Green |
Grid size | 50 |
Max. rotation speed | 18000 rpm |