Radial bristle disc
Radial bristle disc
BRISTLEDISC-RADIA-WHITE-G120-D75
ZEBRA
Register now and access more than 20,000 products
Cast from one piece
- No bristles become detached
- No risk of injury
- Controlled and quiet work
Individual segments
Extremely high level of application flexibility as the width of the brush can be individually adjusted (up to ten individual segments).
Unique, tough Cubitron (ceramic abrasive grain)
- High level of grinding performance, incredible material protection, aggressive and extremely long service life without intense contact pressure
- No clogging
High level of consistent efficiency right until the entire segment is completely used
Cost savings
Datasheets(X)
For removing tough, thick and thin deposits such as paint, rust, scale, adhesive areas, gasket residues, coatings or dirt on all types of metal, as well as for cleaning plastics.
Diameter (Ø) | 75 mm |
Colour | White |
Grid size | 120 |
Max. rotation speed | 20000 rpm |