Pneumatic Brush Grinder DBS 3600
Pneumatic brush sander DBS 3600
BRSHSNDR-PN-DBS3600
Register now and access more than 20,000 products
Very light and handy
Composite* housing provides greater comfort to the user
No heating up of treated areas
Smooth and uniform finishing
No smearing or loading of the tools
Avoids areas to be reworked due to stains and scratches generally caused by the friction if compared to those caused by ordinary grinders or sanders.
Cost-Saving
Longer service life of the accessories (brushes and fleeces)
Time-saving
Significantly faster work progress
* Composite is a blend of two or more materials of different origin (such as resins, fibers and cellulose), which has the characteristic lightness and high impact resistance.
- 07033600 - bare tool
- 07033601 - set
Datasheets(X)
- Particularly well suited for cleaning of weld beads, seams, metal surfaces, wood and plastics.
- Removal of blooming discoloration, cinder, rust, corrosion, dirt and oxide, layers, coatings, paint, old paintwork, synthetic resins, adhesives, gasket residue, cement and concrete residue.
- Structuring, strip deadening, preparing and roughing of surfaces.
- Light deburring jobs.
- Cleaning of vehicle undersides as well as other diversified work in car body shops.
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.