Mandrel For safety long-term brushes
Clamping mandrel for long-life brush
CLMPMNDRL-SAV-(071469 07)
Art.-no.
071469 08
EAN 4011231722827
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Washer diameter (D) | 22 mm |
Shank diameter (d) | 6 mm |
Thread diameter (d1) | 12.7 mm |
Length (L) | 45 mm |
Shaft length (L1) | 20 mm |