Wheel brush Braided steel with hole
Round brush steel
RDBRSH-AG-KNOTTED-ST-D125X14X22,23MM
Register now and access more than 20,000 products
- No premature opening of the bundles when the brush is positioned at an angle
- Aggressive brushing effect with high wear resistance thanks to anti-clockwise braiding on the wheel brush
- For use on angle grinders
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
Notes on use (optimising brushing results) | ||||
Measure | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
Brush creates burr | ↓ | ↑ | ↓ |
Recommended peripheral speeds for brushing | ||||||||
Applications | Peripheral speed [in m/s] | |||||||
15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
Deburr | 25 - 35 | |||||||
Cleaning welding seams | 35 - 45 | |||||||
Removing scale | 35 - 45 | |||||||
Polish | 30 - 40 | |||||||
Plastic machining | 15 - 25 |
Datasheets(X)
- Removes scale, rust, varnish, slag and rubber residues
- Cleans concrete residue from formwork
Diameter (D) | 125 mm |
Effective width (A) | 14 mm |
Usable length of wire (H) | 29 mm |
Drill hole (d) | 22.23 mm |
Wire diameter | 0.50 mm |
Material of wire | Steel |
Design | Hardened, braided anti-clockwise |
Max. rotation speed | 12500 rpm |
Aggressiveness | Middle |
Suitable for angle grinder (point system) | 4 of 4 points |
EN standard | 1083-2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!