Micrometer With reference dimension
Precision micrometer
MICROM-DIN863-(0-25MM)
Register now and access more than 20,000 products
Bracket: forged steel
Measuring surfaces: Carbide, ground and lapped
With reference dimension and scale adjustment wrench
Micrometer with heat protection
No dimensional deviation
With ratchet
For consistent measuring pressure
Supplied in plastic box
Datasheets(X)
Min./max. length measuring range | 0-25 mm |
Scale value | 0.01 mm |
Measuring spindle increments | 0.5 mm |