Vehicle cable round cable (hose line) FLRYY
Vehicle cable FLRYY, round cable
VEHCBL-FLRYY-COL-BLACK-2X1,0SMM
Art.-no.
0770122
EAN 4011231766890
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Packaged goods
- Nominal voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath, black
- Free of silicone, cadmium and lead
In accordance with/similar to DIN/ISO 6722
Product information
Datasheets(X)
Nominal cable cross section | 2 x 1.0 mm² |
Colour | Black |
Outer diameter | 5.2 mm |
Min./max. temperature conditions | -40 to 70 °C |