Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Braided hose

Braided cable sleeve
BRAIDCBLSLEV-BLACK-(26-36MM)-10M

Art.-no. 0771460030
EAN 4049557035154
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Can be cut cold — no fraying, no special tool required
  • Lines are easy to bundle

  • Good protection against abrasion
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to protect or bundle cables, lines, wires and hoses in cable fabrication, the automotive and electrical industries and switch and system construction

Min./max. diameter

26-36 mm

Colour

Black

Min./max. temperature resistance

-55 to 125 °C

Flammability

Self-extinguishing as per UL94

Material

PA 6.6 - Polyamide

Halogen-free

Yes

Length

10 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information