Braided hose
Braided cable sleeve
BRAIDCBLSLEV-BLACK-(10-14MM)-15M
Register now and access more than 20,000 products
- Lines are easy to bundle
- Good protection against abrasion
Datasheets(X)
Used to protect or bundle cables, lines, wires and hoses in cable fabrication, the automotive and electrical industries and switch and system construction
Min./max. diameter | 10-14 mm |
Colour | Black |
Min./max. temperature resistance | -55 to 125 °C |
Flammability | Self-extinguishing as per UL94 |
Material | PA 6.6 - Polyamide |
Halogen-free | Yes |
Length | 15 m |