Charger clamp Partly insulated, 100 A
Load clamp, partly insulated, 100 A
CHRGCLMP-ST-(ZN)-PARTINSU-BLACK-100A
Art.-no.
07733216
EAN 4011231773133
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Galvanized sheet steel, PVC plastic handles
- Opening angle: 35°/29 mm
- Weight: 65 g
Product information
Datasheets(X)
Max. current | 100 A |
Colour | Black |
Length | 143 mm |
Opening angle | 35 Degree |
Width of mouth | 29 mm |
Material | Sheet steel |