Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rechargeable Pen Light LED 6 + 1 LED

Cordless LED hand-held lamp WL7
LAMP-CORDL-AU-6+1LED-LIION-3,7V-3+1W

Art.-no. 0827500022

Prices for customers after login

Rechargeable Pen Light LED 6 + 1 LED

Art.-no. 0827500022

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for registered customers

Register now and access more than 15,000 products

Sleek and lightweight penlight with magnet and clip with aluminum and plastic housing design

Main light with 6 SMD LED



Spot light at the bottom



Spot light, main light, off


Switch mode



Battery charging status


Indicator light



Short charging time, long light duration


The latest lithium-polymer battery technology

Notice

Li-Polymer battery: 3.7V, 2.96Wh, 800mAh

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Min. colour rendering index (CRI)

70

Luminous flux main light

150 lm

Luminous flux side light

70 lm

Colour temperature

6000 K

Luminous period of main light

3 h

Luminous period of secondary light

6 h

Charging time

2.5 h

IP protection class

IP 20

Nominal voltage

5 V/DC

Rechargeable battery/battery capacity

800 mAh

Type of rechargeable battery/battery

Li-lon

Min./max. operating temperature

-10 to 40 °C

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Wurth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information