Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rechargeable LED Hand Lamp Ergopower COB

Cordless LED hand-held lamp, Ergopower, COB
LAMP-CORDL-AU-3W-IP65-ERGOPOWER COB

Art.-no. 0827940224

Prices for customers after login

Rechargeable LED Hand Lamp Ergopower COB

Art.-no. 0827940224

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for registered customers

Register now and access more than 15,000 products

Hand lamp with COB LED

Exclusive Würth design



IP65 protection against water and dust


Two-component housing with good grip



High flexibility


Two hooks for high flexibility



Comfortable use


  • Strong belt holder

  • Wrist strap


Main light 3 W COB LED, spot light 1 W LED



Flashlight function


Spot light above the luminaire head



Spot light, main light, off


Switch mode



Luminaire head can be swiveled by 160°



Battery charging status


One indicator light



Charging via USB-C



Strong magnet on the bottom of the light



Short charging time, long light duration


Latest lithium-ion battery technology

Notice

Li-Ion battery: 3.6 V, 2,100 mAh, 7.56 Wh

Product information

Wurth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Min. colour rendering index (CRI)

70

Luminous flux main light

250 lm

Luminous flux side light

80 lm

Colour temperature

6000 K

Luminous period of main light

3.5 h

Luminous period of secondary light

7 h

Charging time

4 h

Impact resistance

IK08

IP protection class

IP 65

IP protection type, lamp

IP 65

Nominal voltage

5 V/DC

Rechargeable battery/battery capacity

2100 mAh

Type of rechargeable battery/battery

Li-lon

Protection class

Protection class III/safety extra-low voltage

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Min./max. operating temperature

-10 to 40 °C

Length x width x height

275 x 56 x 38.5 mm

Plug type

I

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Wurth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information