Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cordless LED engine compartment lamp extendable

Cordl. LED engine compartment handheld lamp, WL08
ENGCPRTLAMP-CORDL-WL08-WO.PLG-32LED-10W

Art.-no. 0827940754
EAN 4056807922546

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Extra wide, compact and extendable, powerful LED under bonnet light with an aluminium shell.

Extendable


Suitable for bonnets 110–180 cm wide



32LED, 10W



Two different light levels



Battery charging status



Short charging time, long light duration


The latest lithium-ion battery technology

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

70

Min./max. luminous flux

500 / 1000 lm

Colour temperature

6000 K

Min./max. luminous period

3-6 h

Charging time

5 h

IP protection class

IP 65

Nominal voltage

3.7 V

Rechargeable battery/battery capacity

4400 mAh

Type of rechargeable battery/battery

Li-lon

Protection class

Protection class III/safety extra-low voltage

Power rating

10 W

Min./max. operating temperature

-10 to 40 °C

Width x height x depth

1153 x 80 x 62 mm

Number of LEDs

32 PCS

Material

Aluminium-plastic

including:
0 x

USBCHRGCBL-F.0827940370-L1,2M

Description: High quality USB cable
Quantity: 0 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CHRGPLG-(F.CHRG-BTRY)-VEH-USB-5V-1A

With USB socket
x 1 pcs

USBCHRGCBL-F.0827940370-L1,2M

High quality USB cable
x 1 pcs

PWRPLG-USB-5VDC-5W-BLACK-AU

Intelligent universal charger with USB connection for charging USB devices
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information