Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Car Windscreen Wiper Flat blade Exact Prime

Car windscreen wiper Flatblade Prime
WSCRNWPR-CAR-FLATBLADE-PRIME-L750MM

Art.-no. 0848037750
EAN 4062856615421

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world

Resistant to deformation with all weather, even at high speed


Aerodynamic design with superior rubber to eliminate wind lift



Ensures entire contact even with high curvature windscreens


Memory curved steel spring



Outstanding wiping performance and quieter operation


Precision cut wiping edge



Exclusive symmetric design with upgraded metal solid base structure



Add-value of resist aging speed in extreme UV exposure environment


Nano and graphite coating



Long service life


  • Premium natural rubber treated with a Nano graphite coating, ensures a resistance of 800k cycles of use.

  • A lifetime of at least 18 months before replacement is necessary.


10 different adaptors


Fitment for 99% of current passenger vehicles

Notice

Instructions with all arm types in package

Replacement insert sizes:
6mm clipless insert for 325mm up to 625mm , 8mm clipless insert for 650mm up to 750mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Flatblade Prime

Length

750 mm

Length in inches

30 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information