Car Windscreen Wiper Hybrid Blade Classic
Car windscn wiper hybrid
WSCRNWPR-CAR-HYBRID-RHD-350MM-14IN-1PCE
Register now and access more than 20,000 products
Resealable individual packaging
- Lengths can be individually customised
- Low storage costs and minimal space requirement
Improved aerodynamics
Allows higher travelling speeds than standard windscreen wipers
Robust metal bar system
- Individual joints connected via stainless steel rivets
- High resistance to weathering
- Stainless steel pin joints in plastic casing
- Quiet wiper blade behaviour on the windscreen
Refillable (replacement rubber wiper blade)
- Optimised storage costs
- Protects resources (environment)
Scope of delivery:
1 x windscreen wiper with profile edge protection including preinstalled multi-adapter for high vehicle coverage
Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.
Always lay a protective material on the windscreen when mounting.
Datasheets(X)
For older cars with hook mountings (9 x 4 mm) and new vehicles with hook wiper arms (Asian vehicle manufacturers)
Length | 350 mm |
Length in inches | 14 in |