Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cooling system tester with inflatable sealing bladder

Cooling system test w. inflatable sealing balloon
CLSYSTEST-BLADDER

Art.-no. 0853522
EAN 4050641381064
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Universal application for pressure testing on radiator systems thanks to unique sealing system.

Inflatable sealing bladder for very high coverage of radiator systems


For radiator coolers or expansion tanks, and bayonet and screw caps



Universal applications for water-cooled engines


For a multitude of motor vehicles



Securing rings for testing on running engines


Safety loops grip around the securing rings and prevent the sealing bladder from slipping out. Blue for VW engines up to 1998, black for VW and Audi engines from 1998 and red for Japanese vehicles



Scope of delivery:


  • 1 pressure pump

  • 1 spare sealing bladder

  • 3 securing rings

  • 1 high-quality case

  • 1 operating instructions
Notice

There is a risk of damaging the sealing bladder on extremely sharp-edged radiator necks. Check radiator neck for sharp edges before insertion.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For testing cooling circuits, radiators, cylinder head seals and water pumps.

Instructions

1. Insert the sealing bladder into the radiator opening and adjust the safety loops to the aperture beading (if present) using the adjustment wheel.


2. Using the adjustment wheel, adjust the sealing bladder to the corresponding depth of the radiator taper.


3. Inflate the sealing bladder using the pressure pump.


4. Switch the valve over and generate the required test pressure of approx. 1.3 bar in the cooler using the pressure pump.


5. The pressure in the cooling system must not drop by more than 0.2 bar within 10 minutes.


6. After testing the system, release the radiator pressure, switch the valve over, depressurise the sealing bladder and remove from the opening.

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SEALBLDER-F.CLSYSTEST-085352

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

SEALBLDER-F.CLSYSTEST-085352

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information