Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ratchet Webbing Tie Down

Strap tie down, load restraint
STRP-SWANHOOK-LC750KG-W25MM-L5M

Art.-no. 0880925005
EAN 4062856619023
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Long durability performance in tough outdoor conditions
  • Strong and abrasion resistant polyester webbing with protective sleeves

  • Comfortable and ergonomic handle
Notice
  • For load restraining, not to be used for lifting.

  • Check the weight of the load and use the correct restraint.
AS/NZS 4380:2001
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Designed for restraining loads, safely and securely

  • A complete range. Light, medium and heavy-duty loads. Suited to various applications in the transportation sector.
Instructions

How to tension:


Lift up the ratchet lever when pulling the slider and insert the strap webbing. Then Pump the handle to tension, make sure at least 1.5 bundles of webbing turning around the slider.



How to release:


Pull the slider and turn down ratchet lever by 180 degrees to release and pull away webbing from ratchet.

Design

With hook
With guide sleeve

Length (L)

5 m

Width (B)

25 mm

Type description

LC 750kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information