PAG oil 100
PAG oil 100
OIL-PAG-100-250ML
Register now and access more than 20,000 products
- Good mixing properties
- Optimum lubrication effect
- High degree of wear protection
- Very hydrophobic
- Ensures thermal stability
Do not mix with other air-conditioning compressor oils. Store so the oil is protected from moisture. Avoid storing in open containers.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For maintaining, lubricating and cooling vehicle air-conditioning compressors, sliding and rotating parts in the R134a air-conditioning circuit
Top up low compressor oil according to the amount used or to the amount recommended by the vehicle manufacturer and add to the air-conditioning circuit via the air-conditioning service unit
Contents | 250 ml |
Weight of content | 300 g |
Smell/fragrance | Characteristic |
Min. flashing point | 244 °C |
Density | 1.2 g/cm³ |
Viscosity/consistency | Liquid |
Kinematic oil basis viscosity | 100 mm²/s |
Water-soluble | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!