Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Leather cleaner - CLNR-LEATH/ALCANTARA-VEH-500ML
´
Leather cleaner - CLNR-LEATH/ALCANTARA-VEH-500ML - 1

Leather cleaner

Leather and alcantara cleaner
CLNR-LEATH/ALCANTARA-VEH-500ML

Art.-no. 0893012902
EAN 4061975593917

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Special cleaner with a surfactant and solvent base for smooth leather and Alcantara

Gently removes stubborn dirt


such as mustard, ketchup, chocolate, sun cream, shoe polish, textile dyes, etc.



Cleans and maintains the leather


  • Brings the suppleness back to your leather products, refreshes the surfaces and restores colour radiance.

  • Suitable for all colours

  • Maintains the leather’s high-quality appearance for longer


Foam application does not "saturate" the leather


Very easy to use



Phosphate and silicon-free

Notice

Check the colour fastness/material compatibility in an inconspicuous spot before use. Not suitable for suede. After cleaning, treat with a leather care product (not for Alcantara surfaces!).

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For all true-colour smooth leather and Alcantara surfaces. Also suitable for use on adjacent surfaces such as wood, metal or plastic (interior door panels, cockpit, steering wheel, etc.). Ideal for cleaning handbags, shoes, clothes, furniture made of smooth leather.

Instructions

Remove dust and coarse dirt with a vacuum cleaner.


Spray the cleaning solution onto a soft brush or sponge and apply to the surface being cleaned. Max. one minute.


Then remove the softened dirt from the surface by brushing or wiping gently, without rubbing it into the leather or Alcantara.



  • Then wipe the smooth leather with a damp cloth and rub dry with a soft microfibre cloth.

  • Remove the dissolved dirt and detergent residue from the Alcantara surface, ideally with a spray extraction device and distilled water.

Contents

500 ml

Container

Plastic bottle

Smell/fragrance

Pleasant

Colour

Colourless

Chemical basis

Water tenside

pH value

10.2

Density/conditions

1.008 g/cm³ / at 20°C

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

LEATHCARECOMPD-SOLVENTFREE-500ML

Gentle cleaning and intensive care of smooth leather

MICROCLTH-BASIC-GREEN-40X40CM

Microactive cloth ideal for vehicle valeting and maintenance
x 50 pcs

MICROCLTH-PROFI-RED-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs

MICROCLTH-PROFI-YELLOW-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs

MICROCLTH-(DUO)-BLUE-40X40CM

One side for cleaning and one side for polishing
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information