Sealant Dichtfix
Sealant DICHTFIX
SPRSEAL-DICHTFIX-STRONGBEIGE-310ML
Register now and access more than 20,000 products
Very broad adhesive range
Adheres to large range of surfaces, even without a primer coat.
High Shore A hardness
The material is resistant to mechanical loads.
High tensile strength and elongation at tear
The seam also withstands stronger movements/elongations.
UV-stable
Excellent ageing behaviour, even when seams are not painted.
"Wet on wet" can be painted over
Isocyanate- and silicone-free
Does not adhere to PP/PE/PTFE. Dichtfix must not come into contact with fresh (not cured) PU materials. When painting over with metallic paints, a blocking primer should definitely be applied. Due to the large number of paint systems, we recommend carrying out preliminary tests.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Replacement Nozzle: Art No. 0891 653
Datasheets(X)
Seam sealing with replacement of parts in the engine compartment, boot, on the undercarriage, spring strut and wheel arches.
The base material must be clean, dry and free of grease. Dichtfix sealant is applied using a special pneumatic gun. The required textures and coat thicknesses are determined by the distance to the object or through the air pressure. For more information, please refer to the technical data sheet.
Contents | 310 ml |
Chemical basis | MS polymer |
Colour | Beige |
Density/conditions | 1.56 g/cm³ / at 23°C |
Shore A hardness | 40 |
Min. skin-formation time /conditions | 25 min / at 23°C and 50% relative humidity |
Ultraviolet resistance | Yes |
Min./max. processing temperature | 5 to 30 °C |
Min./max. temperature resistance | -40 to 90 °C |
Shelf life from production | 15 Month |
Conditions to maintain shelf life from production | at 10°C to 25°C |
Silicone-free | Yes |
Solvent-free | No |
Isocyanate-free | Yes |
Full curing speed | 3 mm/d |
Min. skin-formation time | 25 min |