Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Engine Flush & Cleaner

Engine cleaner and flush, additive
ADD-ENGCLNR-20L

Art.-no. 089355820
EAN 4045989647217

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Cleaner for all petrol and diesel engines with or without catalyst

Cleans and flushes the entire engine oil circuit.



Use if:


  • Black sludge is suspected.

  • Hydraulic tappets chatter.

  • The oil change is overdue.

  • There is a loss of compression from sticking piston rings.


Contains surfactants with a strong detergent action


  • Loosens abrasive deposits

  • Washes down the oil galleries and oil sump


Keeps the lubrication circuit as clean and efficient as possible.


  • New oil remains effective and clean longer

  • Eliminates damage from residual abrasive deposits


When the old oil is drained from the oil sump, a noticeable increase in the volume of oil is noticed due to the thinning effect which ensures that the old contaminated and dangerous oil is removed at each oil change.



Dirt is effectively removed when used oil is drained.

Notice

250ml is suitable for 3 to 6 litres of engine oil.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For all mineral and synthetic based engine oils.

Instructions

Before changing the oil, ensure that the oil level is within the normal operating range and the engine is warm. Add the contents of one bottle of engine flush to the oil and run the engine for 10 minutes. Immediately change the oil and the oil filter.

Contents

20 l

Colour

Brown

Smell/fragrance

Kerosene

Chemical basis

Mineral oil

Shelf life from production

24 Month

Density

0.81 g/cm³

Min. flashing point

61 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

TAP-(F.BARL-MET/PLA-20LTR)

x 1 pcs

AY-ADDPROD-DISPENSER-CLEAR-BOTTLE-500ML

x 1 pcs

LBL-F.ADDPROD-F.BOTL-ENGINEFLUSH

Labels for application to empty decant bottles
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

TAP-(F.BARL-MET/PLA-20LTR)

x 1 pcs

AY-ADDPROD-DISPENSER-CLEAR-BOTTLE-500ML

x 1 pcs

LBL-F.ADDPROD-F.BOTL-ENGINEFLUSH

Labels for application to empty decant bottles
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information