Air Quick Fresh Active
Vehicle air conditioner cleaner Quickfresh 2in1
A/C-CLNR-VEH-QUICKFRESH-SMELLFREE-20LTR
Register now and access more than 20,000 products
- Prevent and eliminate unpleasant odors such as cigarette smoke, perspiration and food smells
- Environmentally friendly and gentle in action
- Quickly and safely kills 99.9% of microorganisms
- Removes formaldehyde and other harmful gases
Attention: Do not stay in the room when the product has been activated
(Please keep all food and tableware away from the product, especially during application in homes and hotel rooms)
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Datasheets(X)
Professional and efficient disinfection and eliminating interior odors in vehicles, trains, public areas such as fitness studios, hotel rooms. Also suitable for home and leisure.
For 150ml Air Quick Fresh Can:
- Shake can well and push trigger to start the application
- Leave the can at the area to be treated until the can is empty, ensuring all doors and windows are closed
For 20L Air Quick Fresh:
- Pour the product into a Wurth Pump bottle
- Spray the area to be treated and leave until dry
After application, open doors and windows again, allow the fresh air to come in.
Chemical basis | Ethanol |
Contents | 20 l |
Weight of content | 16 kg |
Smell/fragrance | Nearly odourless |
Colour | Colourless |
Density | 0.8 g/cm³ |
Min. flashing point | 0 °C |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!