Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Mandatory Workplace Safety Signage Protective Equipment

Board - use protective equipment (with text)
MANTRYSIGN-(MANDATORYPPEALL)-900X600MM

Art.-no. 0899075144
EAN 4053479282701

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

600 mm

Width

900 mm

Material

Metal

Colour

Black/white (base material)

Product weight (per item)

2400 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information