Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Instruction sign

Use mask (with text)
MANTRYSIGN-(MASKMUSTBEWORN)-450X300MM

Art.-no. 0899075149
EAN 4053479282756

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Box contains two pieces of double-sided adhesive for wall mounting

  • Single box

Viewing distance according to ISO 3864-1


Art. 0899605411 Complies with standard UNI EN ISO 7010

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

300 mm

Width

450 mm

Material

Metal

Colour

Black/white (base material)

Product weight (per item)

600 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information