Tag Danger - Do Not Operate
Hanger - Do not operate (text)
PROHIBITSIGN-NOOPERATE-CARDBOARD-90X140
Art.-no.
0899075179
EAN 4053479283050
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Length | 140 mm |
Width | 90 mm |
Material | Cardboard |
Colour | White (base material) |
Product weight (per item) | 2.500 g |