Nitrile glove AquaStop
Protective glove nitrile, AquaStop
PROTGLOV-NTR-AQUASTOP-SZ7
Register now and access more than 20,000 products
- 3/4 double-dipped nitrile glove, double-dipped in two colours
- Waterproof, good mechanical strength and comfortable
- Tight fit for an excellent grip
Datasheets(X)
Suitable for assembly work in wet or oily environments, e.g. in industry, automotive workshops, renovation work, masonry work etc.
Size | 7 |
Gauge | 15 |
Material of liner | Lycra® |
Material of coating | Nitrile/nitrile foam |
Material | Nitrile |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!