Protective glove SOFTFLEX IMPACT
Protective glove SOFTFLEX IMPACT
PROTGLOV-KNIT-IMPACT-GREY/BLACK-SZ9
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Size | 9 |
Colour | Grey, Black |
Gauge | 15 |
Material of liner | Polyamide/elastane |
Material of coating | Nitril foam / water-based polyurethane |
Standards | EN 388 |
Category | II |