Disposable Glove Nitrile 5.0g REDSTRIPE
Disposable glove nitrile 5.0G REDSTRIPE
PROTGLOV-DISPOS-NTR-5,0G-BLUE-XL/10
REDSTRIPE
Art.-no. 0899490304
EAN 4099618981838
Register now and access more than 20,000 products
5.0g Thickness
Extra Strength and durability for high-intensity tasks
Heavy-Duty Protection
Higher resistant to punctures, abrasions, oils, solvents and chemicals than standard nitrile gloves
Latex-free & Powder-free
Safe for users with latex sensitivities. No residue - just clean performance
High Dexterity
Designed to move with you - great for precision work, small parts handling and mechanical repairs
Datasheets(X)
- Automotive repair & detailing
- Maintenance & mechanical work
- Manufacturing & assembly lines
- Industrial cleaning
- Equipment handling & operations
- Warehouse & logistic tasks
Colour | Blue |
Size | 10 (XL) |
Material | Nitrile |
Standards | EN 374 |
Category | III |
Material thickness | 0.09 mm |
Material thickness of finger (textured) | 0.14 mm |
Material thickness of cuff (smooth) | 0.08 mm |
Tolerance, material thickness (+/-) | 0.02 mm |