Combination sponge
Combination sponge
CLNSPNG-COMBI
Register now and access more than 20,000 products
Composite material
- Hard, yellow side loosens coarse dirt
- Brown side absorbs fine dirt
Datasheets(X)
For cleaning many surfaces. The coarse side is particularly suitable for insect removal on car windows
Material | Polyurethane foam |
Colour | Yellow |
Length x width x height | 140 x 90 x 60 mm |
Length | 140 mm |
Width | 90 mm |
Height | 60 mm |
Form | Rectangular |
Compression force deflection conditions | 40% deformation |
Min. compression force deflection | 4 kPa |
Max. compression force deflection | 7.5 kPa |
Min. longitudinal tensile strength | 70 kPa |
Min. transverse tensile strength | 70 kPa |
Min. diagonal breaking elongation | 50 % |
Min. longitudinal breaking elongation | 50 % |