Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Chemical injection mortar WIT-PE 500

Injection mortar WIT-PE 500
ANC-MORT-(WIT-PE500)-SBSCART-GREY-585ML

Art.-no. 0903480005

Prices for customers after login

Chemical injection mortar WIT-PE 500

Art.-no. 0903480005

Prices for customers after login

Quantity

PU

Exclusively for registered customers

Register now and access more than 15,000 products

For concrete and reinforcement attachment with subsequent mortaring (REBAR). Long processing time, ideal for deep anchor depths

Two-component reactive resin mortar, pure epoxy, styrene-free



Individual attachment in cracked and non-cracked concrete, seismic performance category C1 (M12 to M30) and C2 (M12, M16):


Anchor rod W-VD-A, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1



Reinforcement attachment with subsequent mortaring (REBAR)



Cartridge can continue to be used until the best before date, by changing the mixer nozzle or resealing it with the end cap

Application area
  • Suitable for attaching metal structures, metal profiles, wooden structures, brackets, pipes, cable conduits etc.

  • Suitable for structural expansions, ceiling and wall attachments, expansion of load-bearing structures, reinforcement of load-bearing structures, attachment of balconies and canopies, sealing of temporary openings and "forgotten" reinforcing bars

Type description

WIT-PE 500

Container

Double cartridge

Contents

585 ml

Included in delivery

Mortar cartridge 585 ml (side-by-side) + 1 x mixer nozzle

Suitable application gun

Battery-powered application gun 585ml
Application gun MULTI
HandyMax 585 ml
Pneumatic application gun 585ml

Min./max. processing temperature /conditions

5 to 40 °C / temperature in the anchorage ground during processing and hardening

Min./max. ambient temperature / Conditions

-40 to 72 °C / after completely curing process

Temperature resistance, long-term temperatures max.

43 °C

Temperature resistance, short-term temperatures max.

72 °C

Shelf life from production/conditions

24 Month / cool and dry storage area, 5°C to 25°C

Approval

ETA-09/0040
ETA-07/0313

Chemical basis

Pure-Epoxy, styrene free

Colour

Grey

Required accessory:

 
Product
Description
Quantity
PU
price
/PU

MIX-RB-DWL-PLA-WIT-PE500

For WIT-PE 500 (385 ml, 585 ml, 1400 ml) and WIT-VM 250 (825 ml) cartridges
x 10 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Additive article:

 
Product
Description
Quantity
PU
price
/PU

MIX-RB-DWL-PLA-WIT-PE500

For WIT-PE 500 (385 ml, 585 ml, 1400 ml) and WIT-VM 250 (825 ml) cartridges
x 10 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Wurth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information