High-temperature protective blanket HTD 1000
High-temperature protective blanket HTD 1000
HTEMPPROTBLANK-(HTD1000)-1500X1000MM
Art.-no.
0984350
EAN 4011231915724
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
To protect delicate components during welding and soldering work
- Suitable for extreme conditions
- Resistant to sparks, cinders, welding beads and incandescent materials
- Asbestos-free
Product information
Datasheets(X)
Application area
For soldering work on pipe connections
Length | 1500 mm |
Width | 1000 mm |
Max. temperature resistance | 850 °C |
Max. short-term temperature resistance | 1000 °C |