Hex Head Screw with Seal Type 17
AS/NZS 3566 steel zn ptd. T17 hex. head w. washer
SCR-HEX-SEALWSH-T17-CL4-10G/12-30
Register now and access more than 20,000 products
Self drilling tip
Cutaway design allows for processing without pre-drilling.
Datasheets(X)
Suitable for corrugated, square rib and broadsheet roofing profiles.
Material | Steel |
Surface | Hot dip galvanized |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 30 mm |
Thread length (tapping screw thread) (l2) | 30 mm |