Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Flange Hex Metal Self Drilling Screw without Seal

AS/NZS 3566 steel zinc ptd. hex. head w. drill tip
SCR-HEX-FLG-MET-CL4-14G/20-22

Art.-no. 5049000016
EAN 4056807429786

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For securing roofing sheets and anti-slip insulating materials to metal and steel substructures.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for secret clip profile and roofing battens.

Material

Steel

Surface

Hot dip galvanized

Nominal diameter (d1)

6.3 mm

Length (l1)

22 mm

External drive (s1)

WS3/8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information