Flange Hex Metal Self Drilling Screw with Seal
AS/NZS 3566 ST zp hex. hd w. drill tip and washer
SCR-HEX-SEALWSH-MET-CL4-8G/18-12
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For securing roofing sheets and anti-slip insulating materials to metal and steel substructures.
Product information
Datasheets(X)
Application area
Suitable for corrugated, square rib and broadsheet roofing profiles.
Material | Steel |
Surface | Hot dip galvanized |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 12 mm |
External drive (s1) | WS1/4 |