Cross line laser CLG 15
Cross line laser, CLG 15
CRSLNELASR-CLG15
MASTER
Register now and access more than 20,000 products
Great time-saver
Self-levelling in seconds
Simple one-button operation
All lines can be quickly and simply turned on or off with one button.
Level monitoring
If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.
Flexible mounting
- Using the universal holder, the laser can be fastened to the wall, mounted on the tripod or simply placed on the ground
- A strong magnet system easily clamps the laser to steel surfaces
Batteries not included.
Datasheets(X)
Laser category | 2 |
Levelling measuring accuracy (+/- per length) | 3 mm/10m |
Self-levelling range (+/-) | 4 Degree |
Range without receiver | 40 m |
Range with receiver | m |
Min. temperature conditions | -10 °C |
Max. temperature conditions | 40 °C |
Length | 115 mm |
Width | 76 mm |
Height | 108 mm |
IP protection class | IP 54 |
Type of rechargeable battery/battery | Alkali |
Rechargeable battery/battery life | 20 h |