Malleable cast iron screw clamp With protective cap
Malleable iron screw clamp w. prot. caps, Red Line
SCRCLMP-MCI-150X50MM
Register now and access more than 20,000 products
High stability and improved corrosion protection
- High quality coated sliding bar
- Powder-coated malleable cast iron
Rotatable, cold-extruded pressure plate, galvanised
Comfortable wooden handle
Protective pads
For both top and bottom jaws
170KG clamping force
Datasheets(X)
Max. clamping width | 150 mm |
Overhang (L1) | 60 mm |
Profile width (B) | 15 mm |
Profile thickness (L2) | 5 mm |